Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Steel Toe Boots
Capps Leather Trainer Shoe Black - Size 9 Pair
By JanSan
Order Code:
ZT2429919S
£53.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
53.99
https://www.zoro.co.uk/shop/safety/steel-toe-boots/capps-leather-trainer-shoe-black-size-9-pair/p/ZT2429919S
Add to quotation
View all Steel Toe Boots
Description
JanSan® Capps Leather Trainer Shoe Black Size 9
Specifications
Specifications for Capps Leather Trainer Shoe Black - Size 9 Pair
Colour
Black
Shoe Size
9
Product Type
Safety Footwear
Material
Leather
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome