0
1
2
3
4
5
6

Captains Double Toe Cap Detail Leather Boots Male Tan Leather UK Size 12

Order Code: ZT3364544S

£129.99 Inc VAT (20%)

Currently unavailable

Description

Add some rugged appeal to your look with this double toe cap detail boot. Wear with classic denims and a knitted jumper for a cool off duty look.This leather style features a square toeExposed side zip and stud detailDouble toe cap detail boot

Specifications for Captains Double Toe Cap Detail Leather Boots Male Tan Leather UK Size 12
  • Fastening Method
    Lace Up
  • Gender
    Men
  • Fitting
    Regular
  • Heel Type
    Flat
  • Heel Height
    10
  • Material
    Leather
  • Upper Material
    Leather
  • Shoe Size
    12
  • Colour
    Tan Leather
  • Lining Material
    Synthetic
  • Sole Material
    Rubber