0
1
2
3
4
5

Carbon ESD S3 CI SRC (S-UK2/EU35)

Order Code: ZT3596635S

£109.99 Inc VAT (20%)


Description

Experience the epitome of style and safety with the Carbon model safety trainers from the U-Power® Red Lion range. These low-fitting trainers are durable and feature robust protection to keep you safe on the job.

Features and Benefits
• Soft suede upper with ventilation ensures comfort and breathability
• Save & Flex PLUS® midsole offers pierce-resistant, non-metal protection
• PU/PU Infinergy® sole provides unmatched cushioning and energy return
• WingTex® air tunnel lining enhances breathability for a comfortable experience
• AirToe aluminium toe cap ensures robust toe protection
• Soft E-TPU Infinergy® foam intersole combines flexibility and support for all-day comfort

Typical Applications
• Assembly
• Wet environments
• Chemical handling

Standards
• EN ISO 20345:2011 S3 CI ESD SRC

See full description
Specifications for Carbon ESD S3 CI SRC (S-UK2/EU35)
  • Colour
    Black
  • Midsole Material
    Polyurethane
  • Metatarsal Protection
    No
  • Metal Free
    No
  • Product Type
    Metal Safety Trainers
  • MFR Part No.
    RI20384-35
  • Closure Type
    Laces
  • Gender
    Unisex
  • ESD
    Yes
  • Resistance Features
    Puncture-Resistant
    Water-Repellent
  • Standards Met
    EN ISO 20345, 2011
  • Wide Fitting
    No
  • Toe Impact Protection
    200J
  • Slip Resistance Rating
    SRC
  • Safety Classification
    S3
  • Vegan
    No
  • Sole Material
    Polyurethane
  • Shoe Size
    2
  • Toe Cap Material
    Aluminium
  • Upper Material
    Leather
  • Ladder Grip
    No
  • Series
    Carbon
  • Ankle Protection
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome