Chalford 2 Ankle Boot Female Black UK Size 8

Order Code: ZT3360588S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Cotswold Chalford 2 Waterproof Ladies touch fastening Boot is perfect for the rainy days. It has a smooth leather upper and has a mirtex membrane in the lining to protect your feet from getting wet. It also has a durable flexible outsole.

Specifications for Chalford 2 Ankle Boot Female Black UK Size 8
  • Fastening Method
    Lace Up
  • Fitting
    Standard
  • Colour
    Black
  • Lining Material
    Textile/Leather
  • Gender
    Women
  • Upper Material
    Leather
  • Heel Type
    Flat
  • Material
    Leather
  • Shoe Size
    8
  • Heel Height
    30mm
  • Sole Material
    PU

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome