0
1
2

CHALLENGER 3 Sympatex Hiker Black SZ-11

Order Code: ZT1022622P

£113.99 Inc VAT (20%)


Description

The Dewalt Challenger 3 Sympatex Waterproof Hiker Boots are a lightweight and flexible hiker boot with full grain nubuck leather upper with Sympatex waterproof and breathable membrane. The TPU anti-static soles are petrol, chemical, oil and temperature resistant up to 120°C.

Specifications for CHALLENGER 3 Sympatex Hiker Black SZ-11
  • Colour
    Black
  • Resistance Features
    Waterproof
    Oil-resistant
    Petrol-resistant
    Chemical-resistant
    Anti-static
  • Upper Material
    Leather
  • Gender
    Unisex
  • Midsole Material
    Steel
  • Shoe Size
    11
  • Safety Classification
    S3
  • Standards Met
    EN ISO 20345
  • MFR Part No.
    CHALLENGER
  • Sole Material
    Polyurethane
  • Series
    Challenger 3
  • Product Type
    Metal Safety Boots
  • Toe Cap Material
    Steel
  • Metatarsal Protection
    No
  • Slip Resistance Rating
    SRA
  • Ankle Protection
    No
  • Wide Fitting
    Yes
  • Ladder Grip
    No
  • Closure Type
    Laces
  • Metal Free
    No
  • Toe Impact Protection
    200J
  • ESD
    No
  • Vegan
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome