0
1
2
3

Chukka Boot Black S1P SRC Size 3

Order Code: ZT2674069S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

These Chukka Safety Boots from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment. Boasting a unisex design in a wide range of sizes, these chukka safety boots are manufactured with durability and comfort at the forefront.

Features and Benefits
• Full-length EVA footbed provides additional comfort by supporting the foot
• Manufactured from resilient materials for product longevity
• Steel toe cap protects the feet from impact and crushing injuries
• Leather upper is water resistant to keep feet dry in adverse weather conditions
• Polyurethane sole is oil, grease and water resistant for resilience
• Steel midsole further bolsters foot protection
• Antistatic protection prevents the build-up of static in the shoes
• Energy-absorbent heels reduce wearer fatigue during prolonged wear
• Unisex design for inclusive wear for everyone
• Available in varying sizes to suit your needs
• Supplied with a spare pair of laces for convenient replacement

Standards
• Halo® products are BSI tested
• EN ISO 20345:2011 S1P SRC

See full description
Specifications for Chukka Boot Black S1P SRC Size 3
  • Colour
    Black
  • Product Type
    Metal Safety Boots
  • Shoe Size
    3
  • Gender
    Unisex
  • Upper Material
    Leather
  • Sole Material
    Polyurethane
  • Resistance Features
    Fuel-Resistant
    Shock-Absorption
    Oil-Resistant
    Slip-Resistant
    Water-Resistant
  • Vegan
    No
  • Ladder Grip
    No
  • Midsole Material
    Steel
  • Safety Classification
    S1P
  • ESD
    No
  • Ankle Protection
    No
  • Metal Free
    No
  • Closure Type
    Laces
  • Toe Impact Protection
    200J
  • Toe Cap Material
    Steel
  • Slip Resistance Rating
    SRC
  • Metatarsal Protection
    No
  • Standards Met
    EN ISO 20345, 2011
  • Wide Fitting
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome