Chukka Lace Ankle Boot Male Black UK Size 6

Order Code: ZT3361715S

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£40.314%
10 +£38.638%


Description

Casual Chukka boot with raised seam detailing. Your on-the-go shoe ready for the weekends2 eyelet lace ankle boot with raised seam apron vamp.PU & Tetxile upper.Textile linings and sock.Other materials cup sole

Specifications for Chukka Lace Ankle Boot Male Black UK Size 6
  • Upper Material
    PU
  • Heel Type
    Flat
  • Lining Material
    Textile
  • Heel Height
    20
  • Material
    PU
  • Fitting
    Standard
  • Colour
    Black
  • Gender
    Men
  • Shoe Size
    6
  • Fastening Method
    Lace Up
  • Sole Material
    Other Materials

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome