Chukka Mid Sole Black Boot - Size 41/07

Order Code: ZT5364111S

£20.99 Inc VAT (20%)


Description

4 D-ring boot, Dual density PU, 200 Joule steel toe cap, Steel midsole protection, Shock absorber heel, Anti-static, Oil resistant sole, Slip resistant, Leather upper, Conforms to EN ISO 20345:2011 S1P SRC

Specifications for Chukka Mid Sole Black Boot - Size 41/07
  • Shoe Size
    7
  • Anti-static
    Yes
  • Product Type
    Boots
  • Steel Toecap
    Yes
  • Slip Resistance
    Yes, SRC
  • Standards Met
    EN ISO 20345, 2011 S1P SRC
  • Shoe Style
    Boots
  • Steel Midsole
    Yes
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome