Chukka Mid Sole Black Boots - Size 46/11

Order Code: ZT5363961S

£29.99 Inc VAT (20%)
£30.993% off


Description

4 D-ring boot Dual Density PU 200 Joule steel toe cap Steel midsole protection Shock absorber heel Anti-static Oil resistant sole Water resistant leather upper with grey stitching Contrast grey mesh lining Conforms to EN ISO 20345:2011 S3 SRC

Specifications for Chukka Mid Sole Black Boots - Size 46/11
  • Steel Midsole
    Yes
  • Colour
    Black
  • Product Type
    Boots
  • Anti-static
    Yes
  • Steel Toecap
    Yes
  • Standards Met
    EN ISO 20345, 2011 S3 SRC
  • Shoe Style
    Boots
  • Shoe Size
    11
  • Slip Resistance
    Yes, SRC
  • Lining Material
    Mesh Lining

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome