0
1
2
3
4
5
6
7

Classic CEN Uniform Boot Male Black UK Size 3

Order Code: ZT3354430S

£81.99 Inc VAT (20%)


Description

The Magnum Classic is exactly what it says - A Magnum Classic! A long time favourite among Magnum fans this men's and women's uniform boot is comfortable breathable and durable.Magnum Classic - Non safety BootSRA Slip ratingLeather/Nylon UpperRubber Heat/Cold Resistant Outsole8 Metal Eyelet Lacing SystemComplies with ISO20345 Safety Footwear StandardTested and certified to European standard EN ISO 20347:2012 OB E FO SRA

Specifications for Classic CEN Uniform Boot Male Black UK Size 3
  • Fastening Method
    Lace Up
  • Upper Material
    Leather/Nylon
  • Sole Material
    Rubber
  • Fitting
    Standard
  • Gender
    Men
  • Heel Type
    Flat
  • Shoe Size
    3
  • Colour
    Black
  • Lining Material
    Textile
  • Heel Height
    20
  • Material
    Leather/Nylon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome