Conquest Stone High S3 CI HI Heat and Slip Resistant 48 Stone

Order Code: ZT5504481S

48
£149.99 Inc VAT (20%)


Description

lassic outdoor look combined with efficient security. The new SCUFF CAPS EVO are characterized by their fiberglass caps and BreathActive functional lining as light and breathable, but due to the 17cm high shaft and the FAP penetration protection they are very safe safety shoes. In the timeless stone color of the nubuck leather, a fashion-conscious look remains the focus, even for commercial use. The SCUFF CAPS EVO rubber sole remains resistant to heat up to 300 ° C and is non-slip even on unpaved surfaces. Composite-fiberglass toe cap, Metal-free, flexible FAP® penetration protection Extra high shaft (about 17cm), lateral YKK-zipper with closed dust tongue, TPU heel guard and kick-off in the heel area Upper - nubuck leather Breathable, functional lining Footbed - evercushion® BA+ Rubber outsole, 572 F heat resistant, slip and oil resistant (meets ASTM F2913 19 non slip testing standards and ASTM F3445 21)

See full description