Dauntsey Boot Male Tan UK Size 12

Order Code: ZT3359789S

£49.99 Inc VAT (20%)


Description

Cotswold Shoes Dauntsey is a stylish smart mens casual boot with leather upper stitching accents padded collar and seven eyelet lace fastening for an adjustable fit. It also features an embossed logo at the heel pull on tab and robust chunky sole.Leather7 eyelet lace upRear pull loopPadded Collar

Specifications for Dauntsey Boot Male Tan UK Size 12
  • Heel Height
    35
  • Gender
    Men
  • Material
    Grain Leather
  • Fitting
    Standard
  • Sole Material
    TPR
  • Upper Material
    Grain Leather
  • Heel Type
    Flat
  • Fastening Method
    Lace Up
  • Shoe Size
    12
  • Lining Material
    Mesh
  • Colour
    Tan

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome