Dealer Heat and Slip Resistant Brown Boots S3 - Size 05

Order Code: ZT4809278S

£69.99 Inc VAT (20%)


Description

Full grain tumble leather, Water resistant upper, Breathable mesh lining, Two pull tabs for ease of access, PU insole, Antistatic, 100% Non-Metallic fibreglass toecap and composite midsole, Heat resistant outsole, Dual density rubber sole, SRC slip resistant, EN ISO 20345:2011 S3 HRO SRC

Specifications for Dealer Heat and Slip Resistant Brown Boots S3 - Size 05
  • Shoe Size
    5
  • Colour
    Tan

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome