0
1
2
3

Drakelow Mens Safety Boots Black Size 4

Order Code: ZT1220315P

£103.99 Inc VAT (20%)


Description

Drakelow is part of our new Response collection, offering durable, all-day security. The Chelsea style delivers all-round work-site protection with an internal steel toe-cap and PR plate.

Durable industrial grade leather with a fine print
Safety Toe Cap which conforms to and exceeds European Standard
Mesh foam backed breathable lining for internal comfort
Contoured, comfort SoftWair anti-static footbed with moisture wicking properties, memory foam cushioning at the heel area, anatomically positioned and shaped arch support
Nitrile rubber heat resistant outsole cemented to a cushioned EVA midsole for underfoot comfort
Puncture resistant steel plate for underfoot protection
Cemented construction

See full description
Specifications for Drakelow Mens Safety Boots Black Size 4
  • Shoe Size
    4
  • Sole Material
    Rubber
  • Width
    280mm
  • Gender
    Unisex
  • Height
    130mm
  • Colour
    Black
  • Length
    320mm
  • Weight
    1728g
  • Material
    Leather
  • Fastening Method
    Slip On
  • Heel Height
    38mm
  • Standards Met
    EN ISO 20345, 2011
  • Safety Classification
    P HRO SRC
    S1
  • Upper Material
    Leather
  • Lining Material
    Mesh
  • Fitting
    Standard
  • Safety Standard
    EN ISO 20345, 2011
  • Calf Width
    Standard
  • Heel Type
    Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome