Economy Mid Sole Black Shoes - Size 42/08

Order Code: ZT5363976S

£19.99 Inc VAT (20%)


Description

Dual Density PU, 200 Joule steel toe cap, Steel midsole protection, Shock absorber heel, Anti-static, Oil resistant sole, Slip resistant, Leather upper, Conforms to EN ISO 20345:2011 S1P SRC

Specifications for Economy Mid Sole Black Shoes - Size 42/08
  • Colour
    Black
  • Material
    Leather
  • Shoe Style
    Shoes
  • Product Type
    Shoes
  • Shoe Size
    8
  • Steel Midsole
    Yes
  • Standards Met
    ENISO 20345-1 S1P
  • Steel Toecap
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome