Elite Spider X 5.0 Uniform Boot Unisex Black UK Size 14

Order Code: ZT3359131S

£109.99 Inc VAT (20%)


Description

Featuring a durable leather upper with hard wearing breathable CORDURA AFT 3D fabric air mesh vents and a fast wicking lining ideal for warmer weather.Durable leather upper with hardwearing breathable CORDURA AFT 3D fabric air mesh ventsFast wicking lining for moisture management and comfortRustproof and anti-glare hardwareExternal heel clip for improved supportMPACT POWER PU insole for maximum comfort and shock absorptionCompression moulded RECOIL midsole absorbs impact and provides all-day support and comfortVibram rubber outsole provides durability and outstanding tractionTested and certified to European standard EN ISO 20347:2012 OB E FO CI HI HRO SRA

See full description
Specifications for Elite Spider X 5.0 Uniform Boot Unisex Black UK Size 14
  • Sole Material
    Rubber
  • Shoe Size
    14
  • Fitting
    Standard
  • Material
    Leather
  • Upper Material
    Leather
  • Heel Height
    35
  • Fastening Method
    Lace Up
  • Colour
    Black
  • Gender
    Unisex
  • Heel Type
    Flat
  • Lining Material
    Textile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome