0
1
2
3
4
5
6
7

Enstone Boots Camel UK Size = 4 EU Size = 37 - Female

Order Code: ZT4180866S

£59.99 Inc VAT (20%)


Description

A traditional country boot with classic oiled leathers and comfort-fit asymmetric elasticated gussets. Enstone is a stylish performer in wet weather with its internal waterproof membrane and easy-wear pull loops.A traditional country boot with classic oiled leathersComfort-fit asymmetric elasticated gussets.Enstone is a stylish performer in wet weather.With its internal waterproof membrane and easy-wear pull loops.

Specifications for Enstone Boots Camel UK Size = 4 EU Size = 37 - Female
  • Fitting
    Standard
  • Colour
    Camel
  • Shoe Size
    4
  • Material
    Full Grain Leather
  • Lining Material
    Membrane
  • Sole Material
    TPR
  • Heel Type
    Block
  • Gender
    Women
  • Fastening Method
    Slip On
  • Heel Height
    5
  • Upper Material
    Full Grain Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome