0
1
2
3
4
5
6

EW12 Honey Boot Size 5

Order Code: ZT5513453S

£89.99 Inc VAT (0%)


Description

The Vismo EW12 is an iconic style, carefully designed honey boot for the modern worker. The boot is constructed with a polyester upper and with a moisture transporting lining for comfort through the working day.

Vismo’s NRG55 midsole absorbs shock, reducing fatigue and returns energy all day long.

The aluminium protective toecap and non-metal anti-puncture midsole protect against impacts and punctures on the jobsite while keeping the boot lightweight and flexible. Stay surefooted with the anti-slip and durable rubber outsole designed to keep you safe, comfortable, and on top of your game.

See full description
Specifications for EW12 Honey Boot Size 5
  • Colour
    Honey
  • Shoe Size
    5
  • Product Type
    Honey Boot
  • Upper Material
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome