0
1
2
3

Fast Track Mens Black Safety Boots - Size 9

Order Code: ZT1182431X

£82.99 Inc VAT (20%)


Description

Classification: S3
Manufactured to EN345.
200J steel toecap.
Steel midsole.
Waterproof Upper with W-Tex lining.
Antistatic dual density polyurethane/rubber sole, temperature resistant up to 200C with energy absorbing heels for extra comfort.
Colour: Black.
Available in sizes: 6 to 12.

See full description
Specifications for Fast Track Mens Black Safety Boots - Size 9
  • Gender
    Men
  • Sole Material
    Rubber
    Polyurethane
  • Colour
    Black
  • ESD
    No
  • Safety Classification
    S3
  • Midsole Material
    Steel
  • Wide Fitting
    No
  • Shoe Size
    9
  • Standards Met
    EN ISO 20345:2011
  • Upper Material
    Leather
  • Resistance Features
    Water-resistant
    Anti-static
    Slip-resistant
    Waterproof
    Abrasion-resistant
  • MFR Part No.
    F/TRACK/B
  • Closure Type
    Laces
  • Ankle Protection
    No
  • Toe Cap Material
    Steel
  • Toe Impact Protection
    200J
  • Product Type
    Metal Safety Boots
  • Slip Resistance Rating
    SRA
  • Vegan
    No
  • Ladder Grip
    No
  • Metatarsal Protection
    No
  • Metal Free
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome