0
1
2
3
4

Floyd ESD S3 CI An SRC (S-UK2/EU35)

Order Code: ZT3596531S

£109.99 Inc VAT (20%)


Description

The Floyd safety boot seamlessly combines high performance with comfort. These ESD boots, designed for modern workers, feature a Pull-up water-resistant design suitable for various applications. With an anti-abrasion toe cap, aluminium toe cap, and anti-puncture technology, they offer comprehensive protection. The anti-slip sole ensures stability on any surface, while the PU/PU Infinergy technology enhances comfort.

Features and Benefits
• AirToe aluminium safety toe cap shields against impact up to 200 Joules
• Pull-up water-resistant upper with an anti-abrasion toe cap for durability
• Lining WingTex® and soft E-TPU Infinergy® foam Intersole
• Save & Flex PLUS® piece-resistant footbed enhances comfort
• Advanced innovation with cutting-edge features for ultimate safety and comfort

Typical Applications
• Construction
• Manufacturing
• Logistics

Standards
• EN ISO 20345:2011 S3 AN CI ESD SRC

See full description
Specifications for Floyd ESD S3 CI An SRC (S-UK2/EU35)
  • Shoe Size
    2
  • Series
    Floyd
  • MFR Part No.
    RL10464-35
  • Product Type
    Metal Safety Boots
  • Gender
    Unisex
  • Colour
    Brown
  • Midsole Material
    Aluminium
  • Metatarsal Protection
    No
  • Ankle Protection
    Yes
  • Metal Free
    No
  • Vegan
    No
  • Closure Type
    Laces
  • Sole Material
    Polyurethane
  • Resistance Features
    Puncture-Resistant
    Cold-Insulation
    Energy-Absorption
    Oil-Resistant
    Slip-Resistant
    Water-Resistant
    Fuel-Resistant
  • ESD
    Yes
  • Toe Impact Protection
    200J
  • Ladder Grip
    No
  • Wide Fitting
    No
  • Upper Material
    Leather
  • Safety Classification
    S3
  • Toe Cap Material
    Aluminium
  • Standards Met
    EN ISO 20345, 2011
  • Slip Resistance Rating
    SRC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome