Forward Lace-up Moulded Sports Boot Unisex Black UK Size 1

Order Code: ZT3355034S

£24.99 Inc VAT (20%)


Description

Great value firm ground football boots with moulded studs ideal for entry level football players on a firm ground pitch.Man-Made Lace-Up Sports BootsMoulded Man-Made Sole is ideal for obtain grip on the playing fieldStitchng Accents on boot

Specifications for Forward Lace-up Moulded Sports Boot Unisex Black UK Size 1
  • Upper Material
    Man-Made
  • Fastening Method
    Lace Up
  • Material
    Man-Made
  • Gender
    Unisex
  • Sole Material
    Man-Made
  • Heel Type
    Flat
  • Fitting
    Standard
  • Colour
    Black
  • Lining Material
    Man-Made
  • Shoe Size
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome