0
1
2
3

FS102 Lace Up Safety Boots Size 12

Order Code: ZT1218920P

£59.99 Inc VAT (20%)


Description

A perfect fitting safety boot with superb shock absorption, premium nubuck leather upper, safety toe cap and penetration protection.

Unisex Honey coloured boot
Toe protection with ability to take 200 Joules Impact
Steel Midsole protection to 1100 Newtons
Rubber/Phylon Sole
Hardwearing nubuck leather upper
Lace-up front with four eyelets and upper speed lacing hooks
Padded collar and tongue
Passes SRA Slip Resistant Standards
Tested on ceramic tile contaminated with dilute soap

Safety Category : SB
Marking Code : P+SRA

Features
Midsole
Toe Protection

See full description
Specifications for FS102 Lace Up Safety Boots Size 12
  • Sole Material
    Rubber/Phylon
  • Weight
    1977g
  • Width
    290mm
  • Length
    345mm
  • Colour
    Honey
  • Gender
    Men
  • Height
    120mm
  • Material
    Nubuck
  • Heel Type
    Flat
  • Fitting
    Standard
  • Safety Standard
    EN ISO 20345, 2011
  • Fastening
    Lace Up
  • Fastening Method
    Lace Up
  • Heel Height
    30mm
  • Upper Material
    Nubuck
  • Safety Classification
    SB
    P Sra
  • Lining Material
    Other Materials
  • Shoe Size
    12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome