0
1
2
3

FS151 Lace Ankle Boot Black SIZE9

Order Code: ZT1219096P

£42.99 Inc VAT (20%)


Description

Lightweight vegan-friendly safety boots suitable for vegans or vegetarians with industrial standard 200J steel toe cap and steel midsole protection. Vegan-friendly non-leather upper of microfiber, synthetic PU and breathable mesh Impact and compression resistant 200 Joule steel toe cap Penetration resistant steel midsole for underfoot protection Padded collar and tongue for extra support and comfort 'Easy-change pull-on loop Scuff cap protects the toe cap from abrasion and general damage Lightweight and flexible single density polyurethane outsole Conforms to European EN ISO 20345:2011 SBP SRC safety footwear standards Vegan safety boots suitable for men and women with unisex size range Safety Category : SB Marking Code : P+SRC Features Midsole Toe Protection

See full description
Specifications for FS151 Lace Ankle Boot Black SIZE9
  • Upper Material
    Synthetic/Textile
  • Heel Height
    30
  • Fastening Method
    Lace Up
  • Colour
    Black
  • Gender
    Men
  • Lining Material
    Mesh
  • Heel Type
    Flat
  • Sole Material
    PU/PU
  • Fitting
    Standard
  • Material
    Synthetic/Textile
  • Shoe Size
    9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome