FS20Z Lace-up Boot Unisex Black UK Size 6.5

Order Code: ZT3364399S

£119.99 Inc VAT (20%)


Description

Traditional Dr. Martens 4-eye safety boot with hard wearing air-cushioned sole unit and Industrial strength leather Smartmask PU cushioned footbed. Padded collar and tongue Safety toe cap which conforms to and exceeds European Standard.Dr Martens Safety Boot with Z weltAir Cushioned PVC SoleYellow Stitching AccentsPadded Collar and TongueSB-E-SRAConforms to ISO20345

Specifications for FS20Z Lace-up Boot Unisex Black UK Size 6.5
  • Upper Material
    Leather
  • Material
    Leather
  • Colour
    Black
  • Sole Material
    PVC
  • Gender
    Unisex
  • Shoe Size
    6.5
  • Lining Material
    Textile
  • Fitting
    Standard
  • Heel Height
    35
  • Heel Type
    Flat
  • Fastening Method
    Lace Up

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome