0
1
2
3

FS301 Brecon Water Resistant Metatarsal Guard Lace Up Safety Boots Black Size 9

Order Code: ZT1219397P

£89.99 Inc VAT (20%)


Description

A rugged safety boot with PU/Rubber outsole, water resistant full grain leather upper, internal metatarsal, steel toe and steel midsole, antistatic and heat resistant outsole to 300 degrees.

Impact and compression resistant toe cap
Metatarsal guard
Anti-static and energy absorbing heel
Water resistant upper
Penetration resistant midsole
High heat resistance to 300 degrees
Slip resistance SRC - Resistance against slipping on both ceramic and steel surfaces covered with water and cleaning products
Injected PU midsole

Safety Category : S3
Marking Code : M HRO SRC

See full description
Specifications for FS301 Brecon Water Resistant Metatarsal Guard Lace Up Safety Boots Black Size 9
  • Height
    120mm
  • Width
    295mm
  • Length
    345mm
  • Colour
    Black
  • Gender
    Men
  • Sole Material
    Pu/Rubber
  • Weight
    2360g
  • Material
    Full Grain Leather
  • Fastening Method
    Lace Up
  • Heel Height
    30mm
  • Standards Met
    EN ISO 20345, 2011
  • Safety Classification
    M HRO SRC
    S3
  • Upper Material
    Full grain leather
  • Lining Material
    Mesh
  • Shoe Size
    9
  • Fitting
    Standard
  • Calf Width
    Standard
  • Heel Type
    Mid Cut
  • Safety Standard
    EN ISO 20345, 2011

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome