FS339 Boots Safety Honey Size 4

Order Code: ZT2416906S

£44.99 Inc VAT (20%)


Description

Mens flexible and lightweight Safety Boot crafted with water resistant Leather Steel Toe cap and anti-penetration Steel midsole. Features PU padded collar and tongue with energy absorbing heel for comfort. Safety Standard EN ISO 20345:2011 - S3Flexible and Lightweight Leather Safety Boot200 Joules Steel Toe CapAnti-Penetration Steel Midsole - Min 1100NRemovable PU FootbedWater Resistant Leather UpperPU Padded Collar and TongueInjected PU MidsoleDual Density PU OutsoleEnergy Absorbent HeelAntistatic and Oil resistant Outsole

See full description
Specifications for FS339 Boots Safety Honey Size 4
  • Colour
    Honey
  • Gender
    Men
  • Width
    210mm
  • Height
    121mm
  • Length
    348mm
  • Sole Material
    Dual Density Pu/Pu
  • Weight
    1427g
  • Shoe Size
    4
  • Material
    Action Nubuck Leather
  • Fastening Method
    Lace Up
  • Heel Height
    40mm
  • Safety Classification
    S3
    SRC
  • Standards Met
    EN ISO 20345, 2011
  • Upper Material
    Action Nubuck Leather
  • Lining Material
    Breathable Mesh
  • Safety Standard
    EN ISO 20345, 2011
  • Fitting
    Standard
  • Heel Type
    Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome