Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Steel Toe Boots
Furlined Protector 37/4 Black 37 4
By Portwest
Order Code:
ZT1074217S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it by
Tue, 21st Jan
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/safety/steel-toe-boots/furlined-protector-37-4-black-37-4/p/ZT1074217S
Add to quotation
View all Steel Toe Boots
Description
Furlined Protector 37/4 Black 37 4
Tags:
#BulkDiscount
Specifications
Specifications for Furlined Protector 37/4 Black 37 4
Width
59cm
Weight
1.45kg
MFR Part No.
FW05BKR37
Height
35cm
Colour
Black
Length
66cm
Shoe Size
37
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome