Grapple Mens Safety Boot Teak EU Size 40

Order Code: ZT3359027S

£123.99 Inc VAT (20%)


Description

Grapple is a 6-tie lace-to-toe hiker boot with rich tumbled leather uppers. It features a steel toe cap padded collar and tongue Softwair memory foam footbed and is built on a cushioning flexible EVA midsole.Industrial grade tumbled leather for durabilitySafety Toe Cap which conforms to and exceeds European StandardPadded collar and tongue to provide cushioningRubber heel kick for product longevityMesh foam backed moisture wicking lining keeps you dry and comfortableContoured comfort SoftWair anti-static footbed with moisture wicking properties memory foam cushioning at the heel area anatomically positioned and shaped arch supportNitrile rubber heat resistant outsole cemented to a flexible cushioned EVA midsole for underfoot comfortCemented construction

See full description
Specifications for Grapple Mens Safety Boot Teak EU Size 40
  • Upper Material
    Tumbled Leather
  • Heel Type
    Flat
  • Gender
    Unisex
  • Shoe Size
    6.5
  • Material
    Tumbled Leather
  • Fastening Method
    Lace Up
  • Sole Material
    Rubber
  • Fitting
    Standard
  • Lining Material
    Mesh
  • Colour
    Teak
  • Heel Height
    35mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome