0
1
2
3

Gravel 6" Safety Boots Beige Size 6

Order Code: ZT1219923P

£179.99 Inc VAT (20%)


Description

Tough Industrial and Service Athletic Boot designed for the modern workplace suitable for indoor or outdoor use. This boot is hard wearing and comfortable due to the PU midsole and Rubber SRX outsole.The Gravel is a tough industrial boot designed for all modern work places perfect for construction environmentsThe Gravel boot is hard wearing and comfortable due to the high quality leather construction and flexion rubber SRX outsoleThe safety boot comes with a ERGO EVA removable foot bedImpact and compression resistant toe capPenetration resistant metal plate protectionAnti-static and energy absorbing heelWater resistant upperHigh heat resistance of 300CSlip resistance SRC - Resistance against slipping on both ceramic and steel surfaces covered with water and cleaning products

See full description
Specifications for Gravel 6" Safety Boots Beige Size 6
  • Height
    124mm
  • Gender
    Men
  • Colour
    Beige
  • Width
    373mm
  • Weight
    1700g
  • Sole Material
    Rubber
  • Length
    302mm
  • Features
    Waterproof
  • Material
    Leather
  • Fastening Method
    Lace Up
  • Heel Height
    30mm
  • Standards Met
    EN ISO 20345, 2011
  • Safety Classification
    HRO SRC
    S3
  • Upper Material
    Leather
  • Lining Material
    Textile
  • Shoe Size
    6
  • Heel Type
    Flat
  • Fitting
    Standard
  • Safety Standard
    EN ISO 20345, 2011