0
1
2
3
4
5
6

HAMMER Flexi Brown Safety Boots, Size 9

Order Code: ZT1022623P

£82.99 Inc VAT (20%)


Description

These extremely lightweight work boots have better traction and do not require break in. Long wearing footwear with lightweight cushioning to reduce impact shock giving exceptional comfort to the wearers feet which prevents knee and back strain plus a Removable cushioned insole with gel heel pad.

Specifications for HAMMER Flexi Brown Safety Boots, Size 9
  • Safety Classification
    S1P
  • Series
    Hammer
  • Shoe Size
    9
  • Colour
    Brown
  • MFR Part No.
    HAMMER
  • Sole Material
    TPU
  • ESD
    No
  • Upper Material
    Leather
  • Standards Met
    EN ISO 20345:2011
  • Gender
    Unisex
  • Resistance Features
    Waterproof
    Anti-static
    Puncture-resistant
  • Midsole Material
    Steel
  • Wide Fitting
    No
  • Product Type
    Metal Safety Boots
  • Toe Cap Material
    Composite
  • Slip Resistance Rating
    SRA
  • Vegan
    No
  • Ankle Protection
    No
  • Closure Type
    Laces
  • Metal Free
    Yes
  • Metatarsal Protection
    No
  • Toe Impact Protection
    200J
  • Ladder Grip
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome