Hawthorn II Lace-up Boot Male Black UK Size 10.5

Order Code: ZT3361173S

£69.99 Inc VAT (20%)


Description

When the casual urban look of hiking boots meet the softness and flexibility you get the ultimate in footwear. Featuring the memory foam and water-resistant technology our boots are perfect for long walking and travelling.Waterproof Casual BootSpecial Gel-Memory Foam footbedFlexible and durable rubber outsole

Specifications for Hawthorn II Lace-up Boot Male Black UK Size 10.5
  • Gender
    Men
  • Fastening Method
    Lace Up
  • Material
    Leather
  • Sole Material
    Rubber
  • Fitting
    Standard
  • Lining Material
    Textile/Membrane
  • Shoe Size
    10.5
  • Colour
    Black
  • Upper Material
    Leather
  • Heel Type
    Flat
  • Size
    10.5