Group Class: Ladies Safety Boots Colour Code: Kaffee UK Size: 6.5 Brand: Timberland Pro Safety Standard: EN ISO 20345:2011 Safety Cat: P SRC Safety: S3 Weight: 1728 Length: 315 Width: 293 Height: 128 Packaging Type: Box Material Composition: Leather/Other Materials/Other Materials Upper Outer Material: Premium leather Lining Material: Mesh SoleMaterial: PU Heel Height: Heel Type: Flat Fitting: Standard Fastening: Lace Up