HM2001WSI Black Foundry Safety Boots - Size 12

Order Code: ZT1181676X

£79.99 Inc VAT (20%)

Currently unavailable

Description

Low Blast - HM2001WSI
Black. Manufactured to EN ISO 20345:2011. Splash resistant chrome tanned leather upper. Moisture wicking lining to vamp. All other areas unlined for maximum comfort in hot conditions. Quick release fasteners for rapid removal. Hook 'n' Loop fastening to suede collar for comfortable wear in every use. Dual density rubber (DDR) sole. Steel midsole.

See full description
Specifications for HM2001WSI Black Foundry Safety Boots - Size 12
  • MFR Part No.
    HM2001WSI
  • Shoe Size
    12
  • Colour
    Black
  • Product Type
    Metal Safety Boots

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome