Icicle Toggle Lace Snow Boot Purple EU Size 38

Order Code: ZT3361627S

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 +£25.376%


Description

Windproof and weatherproof childrens snow boots with drawstring top and robust chunky rubber galosh non-slip sole. The lightweight and breathable textile upper is padded and fully lined with microfibre fleece keeping feet warm in cold conditions.Childrens hybrid weather bootDurable lightweight and breathable textile upperWaterproof moulded thermoplastic rubber galoshAdjustable 360 degree tie top with drawstring cord lockDeep padded quilted upperTop to toe microfibre fleece warm liningAdjustable touch-fasten wrap-front strapSnowflake emblem on tabPractical hardwearing cleated rubber sole unitIdeal boot for snow and cold weather. Waterproof only up to galosh area.

See full description
Specifications for Icicle Toggle Lace Snow Boot Purple EU Size 38
  • Colour
    Purple
  • Shoe Size
    5
  • Upper Material
    Polyamide
  • Material
    Polyamide
  • Heel Height
    25
  • Fastening Method
    Toggle
  • Heel Type
    Flat
  • Gender
    Unisex
  • Fitting
    Standard
  • Sole Material
    PVC
  • Lining Material
    Berber Fleece

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome