0
1
2
3

Iconic Safety Toe Work Boot Wheat Size 9 Male

Order Code: ZT5365347S

£174.99 Inc VAT (20%)


Description

This waterproof boot is made with responsible and recycled materials. It features an alloy safety toe puncture-resistant plate and anti-fatigue technololgy for all-day comfort
Premium leather from a tannery rated silver for sustainability
Alloy safety toe
ReBOTL fabric linings made with at least 40 percent recycled plastic
Waterproof membrane
Anti-fatigue technology
Metallic puncture-resistant plate
Moisture wicking lining with anti-microbial treatment for odor control

See full description
Specifications for Iconic Safety Toe Work Boot Wheat Size 9 Male
  • Upper Material
    Premium Full Grain Leather
  • Sole Material
    Rubber
  • Fitting
    Original
  • Shoe Size
    9
  • Heel Height
    30mm
  • Gender
    Men
  • Lining Material
    Fabric
  • Material
    Premium Full Grain Leather
  • Colour
    Wheat
  • Fastening Method
    Lace Up
  • Heel Type
    Chunky

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome