0
1
2
3

Jalas 1938 S3, SRC, Hro, M, Ci, Hi, An Boot Black (SZ-45 UK-10)

Order Code: ZT3737800S

£139.99 Inc VAT (20%)


Description

Experience unparalleled protection with the JALAS® MetGuard Boot, integrating XRD® M-Guard for advanced metatarsal impact defence. This high-tech material flexes in normal conditions but instantly hardens upon impact, absorbing up to 90% of energy.

Features and Benefits
• ProNose toe reinforcement for added durability
• Convenient pull loops for easy wearing
• Ventilating insole for breathability
• Heat-resistant and oil-resistant outsole for safety
• Padded boot shaft and bellows tongue for comfort
• Ankle support and double shock absorption zones for stability
• Polstered shaft edge for enhanced comfort
• Easy clean upper for hassle-free maintenance
• ESD and antistatic/ATEX for safety compliance
• Water-repellent leather for protection in wet conditions
• Heat insulating and shock-absorbing features for added safety
• Metatarsal protection with integrated PORON XRD® for impact resistance

Typical Applications
• Heavy-duty industrial settings with oily and greasy conditions
• Construction sites and environments prone to dirt exposure
• Harsh working environments that demand robust foot protection
• Explosive risk environments

Standards
• PPE CAT II
• EN ISO 20345:2011 S3, SRC, HRO, M, CI, HI
• IEC 61340-5-1 (ESD)

See full description
Specifications for Jalas 1938 S3, SRC, Hro, M, Ci, Hi, An Boot Black (SZ-45 UK-10)
  • Series
    JALAS®
  • MFR Part No.
    1938-45
  • Upper Material
    PU-Coated Leather
  • Product Type
    Metal Safety Boots
  • Colour
    Black
  • Shoe Size
    10
  • ESD
    Yes
  • Wide Fitting
    Yes
  • Ladder Grip
    No
  • Safety Classification
    S3
  • Toe Cap Material
    Aluminium
  • Midsole Material
    Polyurethane
  • Toe Impact Protection
    200J
  • Gender
    Unisex
  • Sole Material
    Nitrile Rubber
  • Metal Free
    No
  • Metatarsal Protection
    Yes
  • Ankle Protection
    No
  • Standards Met
    EN ISO 20345, 2011
  • Resistance Features
    Anti-Static
    Oil-Resistant
    Shock-Absorption
    Water-Repellent
    Cold-Insulation
    Slip-Resistant
    Heat-Insulation
  • Closure Type
    Laces
  • Vegan
    No
  • Slip Resistance Rating
    SRC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome