0
1
2
3
4
5
6
7
8

Jamestown Wheat Side ZIP Safety Boot S3 SC SR FO LG HRO Size 6

Order Code: ZT3376389S

£89.99 Inc VAT (20%)


Description

Jamestown is a water resistant, honey work boot, with YKK size zipper for ease of entry. The boot is a wide fit and has over nose protection and a ladder grip. PU/Rubber outsole which is heat resistant to 300 degrees celcius. Fitted with the Pro Comfort footbed for maximum comfort during your working day. Padded collar and tongue.

Specifications for Jamestown Wheat Side ZIP Safety Boot S3 SC SR FO LG HRO Size 6
  • Colour
    Wheat
  • Shoe Size
    6
  • Product Type
    Safety Boot
  • Fitting
    Wide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome