Kennoway Dealer Boot Male Tan UK Size 7

Order Code: ZT3356442S

£55.99 Inc VAT (20%)


Description

Hard-wearing NON-SAFETY occupational Dealer work boot with Genuine Goodyear Welt construction and having an internal waterproof membrane good grip & excellent energy-absorbing PU Rubber outsole certified to EN ISO 20347:2012 Occupational standard.Robust pull on dealer boot with elastic gussetsFull grain water resistant leather upperInternal waterproof membraneDurable full leather rear pull on loopMoisture wicking mesh liningRemovable PU foam foot bedGenuine Goodyear weltHigh density PU midsole for excellent energy absorptionAntistatic and heat resistant nitrile rubber outsoleConforms to EN ISO 20347:2012 OB WR HRO SRC safety standards

See full description
Specifications for Kennoway Dealer Boot Male Tan UK Size 7
  • Shoe Size
    7
  • Lining Material
    Waterproof Membrane
  • Heel Height
    25
  • Colour
    Tan
  • Fitting
    Standard
  • Fastening Method
    Slip On
  • Upper Material
    Leather
  • Gender
    Men
  • Material
    Leather
  • Heel Type
    Flat
  • Sole Material
    PU/Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome