0
1
2
3
4
5
6
7

Kingham Mid Mens Boot Male Black UK Size 12

Order Code: ZT3368691S

£72.99 Inc VAT (20%)


Description

Kingham Michelin hiking boot has superior grip for muddy trails. The upper is eco-conscious being made from 85% of rPET (recycled plastic bottles). Included speed lacing hooks and waterproof membrane.85% recycled PET upperWaterproof breatheable membraneEVA footbedDual density rubber/python soleSpeed lacing hooks

Specifications for Kingham Mid Mens Boot Male Black UK Size 12
  • Shoe Size
    12
  • Material
    Recycled Plastic/Synthetic PU
  • Lining Material
    Mesh
  • Fastening Method
    Lace Up
  • Heel Height
    35
  • Fitting
    Standard
  • Gender
    Men
  • Colour
    Black
  • Sole Material
    Rubber
  • Upper Material
    Recycled Plastic+Synthetic PU
  • Heel Type
    Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome