0
1
2
3
4
5

Kirksville Brown ProLite Safety Boot S3 S SR FO (SIZE-12)

Order Code: ZT3609728S

£99.99 Inc VAT (20%)


Description

The Brown Pro Lite Safety Boot is a premium, water-resistant option designed for all-day comfort without compromising on durability. Crafted from high-quality materials, it provides excellent support throughout the day. Featuring an aluminium toe cap and composite midsole, this safety boot offers comprehensive foot protection for demanding work environments. Its combination of functionality and comfort makes it an ideal choice for those seeking reliable safety footwear that doesn't sacrifice ease of wear, making it perfect for a variety of professional settings.

Features and Benefits
• Water-resistant lightweight hiker style work boot
• Aluminum toe cap and composite midsole
• TPU toe guard for extra protection, and a TPU heel piece for ankle support
• Phylon/Rubber Pro-Lite outsole
• DeWalt Pro Comfort insole with built in arch support

Standards
• EN ISO 20345: 2022 (S3 S SR FO)

See full description
Specifications for Kirksville Brown ProLite Safety Boot S3 S SR FO (SIZE-12)
  • MFR Part No.
    Kirksville 12
  • Shoe Size
    12
  • Colour
    Brown
  • Product Type
    Safety Boot
  • Series
    Kirksville
  • Ladder Grip
    No
  • Metatarsal Protection
    No
  • Standards Met
    EN ISO 20345, 2022
  • Gender
    Unisex
  • Toe Cap Material
    Aluminium
  • Wide Fitting
    No
  • Closure Type
    Laces
  • Vegan
    No
  • Metal Free
    No
  • Midsole Material
    Composite
  • Safety Classification
    S3S
  • Slip Resistance Rating
    SR
  • Resistance Features
    Water-Resistant
    Penetration-Resistant
    Fuel-Resistant
    Oil-Resistant
    Anti-Static
    Slip-Resistant
  • Upper Material
    Leather
  • Ankle Protection
    No
  • ESD
    No
  • Toe Impact Protection
    200J
  • Shoe Style
    Hiker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome