0
1
2
3
4
5

Kirksville Brown ProLite Safety Boot S3 S SR FO (SIZE-7)

Order Code: ZT3609657S

£102.99 Inc VAT (20%)


Description

The Brown Pro Lite Safety Boot is a premium, water-resistant option designed for all-day comfort without compromising on durability. Crafted from high-quality materials, it provides excellent support throughout the day. Featuring an aluminium toe cap and composite midsole, this safety boot offers comprehensive foot protection for demanding work environments. Its combination of functionality and comfort makes it an ideal choice for those seeking reliable safety footwear that doesn't sacrifice ease of wear, making it perfect for a variety of professional settings.

Features and Benefits
• Water-resistant lightweight hiker style work boot
• Aluminum toe cap and composite midsole
• TPU toe guard for extra protection, and a TPU heel piece for ankle support
• Phylon/Rubber Pro-Lite outsole
• DeWalt Pro Comfort insole with built in arch support

Standards
• EN ISO 20345: 2022 (S3 S SR FO)

See full description
Specifications for Kirksville Brown ProLite Safety Boot S3 S SR FO (SIZE-7)
  • Colour
    Brown
  • Shoe Size
    7
  • Series
    Kirksville
  • Product Type
    Safety Boot
  • MFR Part No.
    Kirksville 7
  • Ladder Grip
    No
  • Metatarsal Protection
    No
  • Slip Resistance Rating
    SR
  • Gender
    Unisex
  • Wide Fitting
    No
  • Safety Classification
    S3S
  • Standards Met
    EN ISO 20345, 2022
  • Toe Cap Material
    Aluminium
  • Ankle Protection
    No
  • Vegan
    No
  • Midsole Material
    Composite
  • Closure Type
    Laces
  • Toe Impact Protection
    200J
  • ESD
    No
  • Metal Free
    No
  • Resistance Features
    Fuel-Resistant
    Slip-Resistant
    Oil-Resistant
    Penetration-Resistant
    Water-Resistant
    Anti-Static
  • Upper Material
    Leather
  • Shoe Style
    Hiker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome