LAB S2 Black Safety Boots


Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

Black steel toecap safety boots with a water repellent breathable upper and slip-resistant single-density polyurethane sole. Ideal footwear for the food industry.

Features and benefits:
-TEXELLE® breathable internal lining which absorbs and releases the moisture
-10 mondopoint width
-EVANIT® footbed, made of EVA and a nitrile compound, with a high bearing capacity -Antistatic thanks to a specific treatment on the surface and conductive yarn seams
-Breathable synthetic external lining

See full description

Feature Attributes

Resistance Features:
Abrasion-resistant,Anti-static,Water-repellent,Slip-resistant
Safety Classification:
S2
Series:
Lab
ESD:
No
Upper Material:
NEWTECH®
Wide Fitting:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome