1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Steel Toe Boots
Lace Up Safety Boots

Lace Up Safety Boots


Select
Select
Select
See all variants from
£16.99

Inc VAT (20%)

See all variants from £16.99

Description

Basic metal-free safety boot from Centek with water-resistant leather upper, 200 Joules composite toe cap and penetration resistant midsole. Rated to EN ISO 20345:2011 S3 SRC.

Lightweight and metal free composite safety boot
Composite toe cap and midsole protection
Features a bellows tongue, keeping foot free from debris
Water resistant upper for ease of cleaning
Dual density PU sole for comfort and hardwearing
Sole resistant to oil, acids and solvents
EN ISO 20345:2011 Safety Footwear Tested
Meets S3 Safety Standard

See full description

Feature Attributes

Gender:

Men

Fastening Method:

Lace Up

Standards Met:

EN ISO 20345, 2011

Heel Type:

Flat

Fitting:

Standard

Safety Standard:

EN ISO 20345, 2011

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome