0
1
2
3

Ladies Rugged Safety Boot 8" Black (S-8)

Order Code: ZT4028094S

£74.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£74.990%
5 +£71.245%


Description

These safety boots from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

These boots are designed for exceptional comfort and durability, offering reliable protection for tough working environments. This metal-free, waterproof design features a heat-resistant outsole for added safety and resilience. Equipped with a fibreglass composite toe cap and a composite midplate, it offers strong impact protection without the weight of metal components. The upper is made from full-grain nubuck leather, providing a durable yet comfortable fit, while the interior textile lining enhances breathability. Its dual-layer sole of PU and rubber ensures a slip-resistant grip and long-lasting wear. Available in various sizes, this boot combines strength and comfort for all-day use in challenging conditions.

Features and Benefits
• Designed to minimise risk of foot injury in tough environments
• Metal-free and waterproof with a heat-resistant outsole for enhanced safety
• Features a fibreglass composite toe cap and composite midplate for lightweight impact protection
• Made with full-grain nubuck leather for a durable, comfortable fit
• Lined with breathable textile for increased comfort
• Slip-resistant PU and rubber dual-layer sole for reliable grip and longevity
• Available in a range of sizes for all-day comfort in challenging conditions

Standards
• Halo® products are BSI tested
• ISO EN 20345:2022 S7L FO HRO SR

See full description
Specifications for Ladies Rugged Safety Boot 8" Black (S-8)
  • Toe Cap Material
    Fibreglass Composite
  • Ankle Protection
    Yes
  • Resistance Features
    Slip-Resistant
    Anti-Static
    Heat-Resistant
  • Midsole Material
    Composite
  • Slip Resistance Rating
    SR
  • Upper Material
    Leather
  • Product Type
    Composite Safety Boots
  • Metal Free
    Yes
  • Sole Material
    PU/Rubber
  • Colour
    Black
  • Vegan
    No
  • Standards Met
    EN ISO 20345, 2022
  • Safety Classification
    S7L
  • Shoe Style
    Hi-Leg
  • Gender
    Women
  • Shoe Size
    8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome