0
1
2
3

Laser Hiker Black SZ-7

Order Code: ZT3609761S

£69.99 Inc VAT (20%)


Description

Introducing the Laser Hiker Safety Boot in black, a sought-after choice in hiker-style safety footwear. This popular boot seamlessly blends style with functionality, making it a preferred option for those who prioritize safety without compromising on aesthetics. With a steel toe cap and steel midsole, the Laser Hiker ensures comprehensive protection on the job. Durable, dependable, and stylish, this safety boot is a go-to for individuals seeking both safety features and a fashionable hiker design in black.

Features and Benefits
• Full grain leather upper
• Padded tongue and collar for added comfort
• Steel toe cap protection and steel midsole protection
• TPU heel support
• PU comfort insole
• TPU dual density outsole

See full description
Specifications for Laser Hiker Black SZ-7
  • Product Type
    Metal Safety Boots
  • Series
    Laser
  • MFR Part No.
    5060000000000.0
  • Colour
    Black
  • Shoe Size
    7
  • Gender
    Men
  • Safety Classification
    S1
  • Ankle Protection
    No
  • Vegan
    No
  • Toe Cap Material
    Steel
  • Standards Met
    EN ISO 20345, 2011
  • Toe Impact Protection
    200J
  • Slip Resistance Rating
    SRA
  • ESD
    No
  • Upper Material
    Leather
  • Ladder Grip
    No
  • Metatarsal Protection
    No
  • Metal Free
    No
  • Closure Type
    Laces
  • Wide Fitting
    Yes
  • Midsole Material
    Steel
  • Resistance Features
    Penetration-Resistant
    Oil-Resistant
    Slip-Resistant
    Anti-Static
    Shock-Absorption

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome