Legend Boots Safety Black Size 9

Order Code: ZT2417935S

£99.99 Inc VAT (20%)


Description

Group Class: Boots Safety Colour Code: Black UK Size: 9 Brand: Hard Yakka Safety Standard: EN ISO 20345:2011 Safety Cat: P FO HRO SRA Safety: SB Weight: 2118 Length: 360 Width: 270 Height: 140 Packaging Type: Box Material Composition: Leather/Other Materials/Other Materials Upper Outer Material: Leather Lining Material: Mesh SoleMaterial: Rubber /PU Heel Height: 20 Heel Type: Flat Fitting: Wide Fastening: Lace Up

Specifications for Legend Boots Safety Black Size 9
  • Height
    140mm
  • Length
    360mm
  • Gender
    Unisex
  • Weight
    2118g
  • Width
    270mm
  • Shoe Size
    9
  • Sole Material
    Rubber /Pu
  • Colour
    Black
  • Material
    Leather
  • Fastening Method
    Lace Up
  • Heel Height
    20mm
  • Safety Classification
    P FO HRO SRA
    SB
  • Standards Met
    EN ISO 20345, 2011
  • Upper Material
    Leather
  • Lining Material
    Mesh
  • Safety Standard
    EN ISO 20345, 2011
  • Heel Type
    Flat
  • Fitting
    Wide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome