0
1
2
3
4

Lift ESD CI S3 SRC (S-UK13/EU48)

Order Code: ZT3596430S

£149.99 Inc VAT (20%)


Description

The Lift high-top safety trainers from the Red Lion range provide lightweight comfort and advanced safety. Boasting ultra-breathable and water-repellent features, these trainers suit various applications.

Features and Benefits
• Soft, water-resistant nubuck leather upper for durability and protection
• Save & Flex PLUS® midsole guarantees pierce resistance without metal
• PU/PU and Infinergy® sole for stability and energy return
• WingTex® air tunnel lining keeps you cool all day
• AirToe aluminium toe cap for lightweight yet robust protection
• Soft E-TPU Infinergy® foam intersole for unparalleled comfort and support

Typical Applications
• Construction sites
• Manufacturing applications
• General purpose

Standards
• EN ISO 20345:2011 S3 CI ESD SRC

See full description
Specifications for Lift ESD CI S3 SRC (S-UK13/EU48)
  • Safety Classification
    S3
  • Shoe Size
    13
  • Metal Free
    No
  • Shoe Style
    Hi-Top
  • Vegan
    No
  • Ankle Protection
    No
  • Series
    Lift
  • Toe Cap Material
    Aluminium
  • Toe Impact Protection
    200J
  • Sole Material
    Polyurethane
  • ESD
    Yes
  • Midsole Material
    Composite
  • Ladder Grip
    No
  • Colour
    Black
  • Upper Material
    Leather
  • Standards Met
    EN ISO 20345, 2011
  • Slip Resistance Rating
    SRC
  • Product Type
    Metal Safety Trainers
  • Closure Type
    Laces
  • Resistance Features
    Puncture-Resistant
    Water-Repellent
  • Wide Fitting
    No
  • MFR Part No.
    RL10013-48
  • Metatarsal Protection
    No
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome