Magni Boa Winterboot Boots Safety Black Dark Lime Size 47

Order Code: ZT2417227S

£209.99 Inc VAT (20%)


Description

Group Class: Boots Safety Colour Code: Blkdl UK Size: 12 Brand: Helly Hansen Safety Standard: EN ISO 20345:2011 Safety Cat: SBH P SRA Safety: S3 Weight: 3112 Length: 705 Width: 430 Height: 410 Packaging Type: Box Material Composition: Leather/Other Material/Other Material Upper Outer Material: PU Shell with Waterproof Leather Lining Material: Dri-Blaze SoleMaterial: Rubber Heel Height: 20 Heel Type: Flat Fitting: Regular Fastening: Buckle

See full description
Specifications for Magni Boa Winterboot Boots Safety Black Dark Lime Size 47
  • Height
    410mm
  • Shoe Size
    47
    12
  • Weight
    3112g
  • Sole Material
    Rubber
  • Gender
    Unisex
  • Colour
    Black/Dark Lime
  • Width
    430mm
  • Length
    705mm
  • Fastening Method
    Buckle
  • Heel Height
    20mm
  • Material
    Pu Shell with Waterproof Leather
  • Standards Met
    EN ISO 20345, 2011
  • Safety Classification
    S3
    Sbh P Sra
  • Lining Material
    Dri-Blaze
  • Fitting
    Regular
  • Safety Standard
    EN ISO 20345, 2011
  • Heel Type
    Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome