0
1
2
3
4
5
6
7

Maisemore Ladies Hiking Boot Female Grey UK Size 7

Order Code: ZT3361415S

£51.99 Inc VAT (20%)


Description

Lightweight waterproof hiking boot suitable for trail walking and hill climbs. Moisture wicking lining combined with breathable mesh panels and waterproofing technology keeps feet comfortable.Lightweight and breathable suede and mesh upperInner waterproof membrane keeps feet dryMoisture wicking mesh liningComfort padded collar and tongueGusset tongue keeps debris out the foot wellTextile loop lacing system with alignment loopStrong and sturdy thick cord lacingQuick changing enabled by speed lacing hooks and pull on loopRemovable shape retaining foam foot bedLightweight and flexible TPR sole unit

See full description
Specifications for Maisemore Ladies Hiking Boot Female Grey UK Size 7
  • Shoe Size
    7
  • Heel Type
    Mid Cut
  • Lining Material
    Waterproof Membrane
  • Heel Height
    40mm
  • Material
    Suede PU Mesh
  • Upper Material
    Suede PU Mesh
  • Sole Material
    TPR
  • Gender
    Women
  • Colour
    Grey
  • Fastening Method
    Lace Up
  • Fitting
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome