0
1
2
3
4
5
6

Marching Chukka Boots Male Tan UK Size 7

Order Code: ZT3364538S

£89.99 Inc VAT (20%)


Description

The Marching desert boot by Dune London is a smart-casual staple. A low block heel and round toe complete the handsome design.Neat and secure lace-up fasteningBack pull up tabFlat heel

Specifications for Marching Chukka Boots Male Tan UK Size 7
  • Heel Height
    10
  • Material
    Leather
  • Gender
    Men
  • Fastening Method
    Slip On
  • Shoe Size
    7
  • Lining Material
    Synthetic
  • Fitting
    Regular
  • Heel Type
    Flat
  • Upper Material
    Leather
  • Sole Material
    Rubber
  • Colour
    Tan

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome